Search Results for "RR3PAUAC120V IDEC"

1-20 of 2000
RR3PAUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

  • MFR Part #:
  • Total Availability: 27
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PAUAC120V - Idec

Total Availability: In Stock

RR3PUAC120V - IDC

Relay Plug-In 3PDT 10A 120vac

  • MFR Part #:
  • Total Availability: 27
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PUAC120V - Idec

Total Availability: In Stock

RR2PUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight

  • MFR Part #:
  • Total Availability: 222
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 50 ($1,207.00) ·
RR2PUAC120V - Idec

Total Availability: In Stock

RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #:
  • Total Availability: 125
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Total Availability: In Stock

RR2PUDC12V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

  • MFR Part #:
  • Total Availability: 33
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.80) ·
RR2PUDC12V - Idec

Total Availability: In Stock

RR3PAUAC24V - IDC

Relay Plug-In 3PDT 10A 24vac

  • MFR Part #:
  • Total Availability: 2
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($252.50) ·
RR3PAUAC24V - Idec

Total Availability: In Stock

RR3BUAC120V - IDC

Relay Plug-In 3PDT 10A 120vac

  • MFR Part #:
  • Total Availability: 41
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($187.10) ·
RR3BUAC120V - Idec

Total Availability: In Stock

RR2PUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

  • MFR Part #:
  • Total Availability: 30
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($459.60) ·
RR2PUDC24V - Idec

Total Availability: In Stock

RR3BULAC120V - IDC

Relay Plug-In 3PDT 10A 120vac

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($239.90) ·
RR3BULAC120V - Idec

Total Availability: Available from manufacturer.

RR2PUAC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 90 G Weight

  • MFR Part #:
  • Total Availability: 127
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($239.10) ·
RR2PUAC24V - Idec

Total Availability: In Stock

RR2PULAC120V - IDC

Relay Plug-In DPDT 10A 120vac

  • MFR Part #:
  • Total Availability: 30
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($264.50) ·
RR2PULAC120V - Idec

Total Availability: In Stock

RH3BULAC120V - IDC

Relay Plug-In 3PDT 10A 120vac

  • MFR Part #:
  • Total Availability: 50
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($180.50) ·
RH3BULAC120V - Idec

Total Availability: In Stock

RR2PULCAC120V - IDC

Relay Plug-In DPDT 10A 120vac

  • MFR Part #:
  • Total Availability: 5
RR2PULCAC120V - Idec

Total Availability: In Stock

SR3P06 - IDC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

  • MFR Part #:
  • Nacogdoches Availability: 10
  • Total Availability: 141
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($99.60) ·
SR3P06 - Idec

Available now at Nacogdoches: In Stock

Total Availability: In Stock

RH1BUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 120 V Ac Voltage Rating, 24 G Weight

  • MFR Part #:
  • Total Availability: 4
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.70) ·
RH1BUAC120V - Idec

Total Availability: In Stock

D7PR2R1 - Eaton Corp

Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|Idec RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048

  • MFR Part #: D7PR2R1
  • Total Availability: 22
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($33.78) ·
D7PR2R1 - Eaton Corp

Total Availability: In Stock

RR2PUAC12V - IDC

Relay Plug-In DPDT 10A 12vac

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($199.00) ·
RR2PUAC12V - Idec

Total Availability: Available from manufacturer.

PIT46U - Banner

Banner 26043PIT46U|Banner PIT66U|Eaton 78021170A300|Geindust CR174DBF04|Grainger 5B180|Honeywell FEFPAT4M|Idec SA9F-TS21|Keyence FU77V|Keyence FU77VM4X2|Keyence FU7F|Omron E32TC200|Omron E39R1|Panasonic FTP80|Rockwell 43PRNES57ZS|Schneider 9006PECX2001|Schneider XUFN12301|Sickoptic LLK2N3|Telemecan Xufn12301

  • MFR Part #: PIT46U
  • Available from manufacturer.
  • Manufacturer: Banner
  • Find: Similar Items
  • Pkg Sizes: 1 ($65.00) ·
PIT46U - Banner Engineering

Total Availability: Available from manufacturer.

RH3BUAC120V - IDC

Relay Plug-In 3PDT 10A 120vac

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.00) ·
RH3BUAC120V - Idec

Total Availability: Available from manufacturer.

RR2PUAC240V - IDC

Relay Plug-In DPDT 10A 240vac

  • MFR Part #:
  • Total Availability: 50
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($207.20) ·
RR2PUAC240V - Idec

Total Availability: In Stock

RR3PAUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
10 Each ($274.70)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
10 Each ($274.70)
RR2PUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 90 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
222 Each
Pkg Sizes:
50 Each ($1,207.00)
RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
10 Each ($729.70)
RR2PUDC12V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
10 Each ($229.80)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($252.50)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
41 Each
Pkg Sizes:
10 Each ($187.10)
RR2PUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
20 Each ($459.60)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($239.90)
RR2PUAC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 90 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
127 Each
Pkg Sizes:
10 Each ($239.10)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
30 Each
Pkg Sizes:
10 Each ($264.50)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
10 Each ($180.50)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($21.96)
SR3P06 - SPC

Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 11 - Pins, 60 MM Overall Height, 59 MM Overall Length, 28.5 MM Overall Width, RR Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Pin) Terminal Type, 300 V Voltage Rating, 9 LB Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
141 Each
Pkg Sizes:
10 Each ($99.60)
RH1BUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 120 V Ac Voltage Rating, 24 G Weight

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
10 Each ($119.70)
D7PR2R1 - Eaton Corp

Eaton D5PR2R1A2|Finder 55.32.9.012.0040|Finder 553290120040|Idec RM2SUDC12V|Omron MY248VDCS|Omron MY2DC12|Schneider RXL2A12B1JD|Schneider RXM2AB1JD|Schrack PT270048

MFR Part #:
D7PR2R1
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
22 Each
Pkg Sizes:
1 Each ($33.78)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($199.00)
PIT46U - Banner

Banner 26043PIT46U|Banner PIT66U|Eaton 78021170A300|Geindust CR174DBF04|Grainger 5B180|Honeywell FEFPAT4M|Idec SA9F-TS21|Keyence FU77V|Keyence FU77VM4X2|Keyence FU7F|Omron E32TC200|Omron E39R1|Panasonic FTP80|Rockwell 43PRNES57ZS|Schneider 9006PECX2001|Schneider XUFN12301|Sickoptic LLK2N3|Telemecan Xufn12301

MFR Part #:
PIT46U
Manufacturer:
Banner
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($65.00)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($159.00)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
10 Each ($207.20)

Begin Live Chat